missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision (2-place) Balance, MCE User Interface

Catalog No. 14561195
Change view
Click to view available options
Capacity:
1.5 kg, 3 kg, 6.2 kg
3.5 kg, 7 kg, 14.2 kg
4.2 kg, 32.2 kg
1.2 kg
10.2 kg
14.2 kg
Includes:
Balance, Accessories, Power supply, Manual, Factory test report
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes
14561195 10.2 kg Balance, Accessories, Power supply, Manual, Factory test report
14561201 1.2 kg Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
14561198 1.5 kg, 3 kg, 6.2 kg Balance, Accessories, Power supply, Manual, Factory test report
14561194 3.5 kg, 7 kg, 14.2 kg Balance, Accessories, Power supply, Manual, Factory test report
14561270 4.2 kg, 32.2 kg Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
14561193 14.2 kg Balance, Accessories, Power supply, Manual, Factory test report
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14561195 Supplier Sartorius Supplier No. MCE10202S2S000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cubis™ II Precision (2-Place) Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Warranty

10-year warranty

Specifications

Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 10.2 kg
Display Type TFT Touchscreen
Readability 0.01 g
Includes Balance, Accessories, Power supply, Manual, Factory test report
Linearity ±6 mg
Model No draft shield
Repeatability ±5 mg
Stabilization Time 0.8 sec
Type Precision Balance
Warranty 10 years
Length (Metric) 425 mm
Width (Metric) 240 mm
Height (Metric) 95 mm
Weight (Metric) 5.4 kg
Electrical Requirements 100 to 240 V (± 10%)
Voltage 100/240 V
Frequency 50/60 Hz (± 5%)
Legal for Trade Class II
Show More Show Less