missing translation for 'onlineSavingsMsg'
Learn More

CTI NSGF Series Sterile Nitrile Cleanroom Gloves

Sterile hand-specific cleanroom gloves are 12 in. in length and are recommended for Class 100 or higher controlled environments.

$620.51 - $696.49

Specifications

Certifications/Compliance FDA, ASTM D 3578-00, AAMI, IES-RP-CC-005.2, 21 CFR 177-2600
Cleanroom Class Class 100 (ISO 5)
Color Cream
Exterior Finish No Texture
Hand Specific
View More Specs

Products 8
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
18-120-251
View Documents
CTI
NSGF600
6 N/A
Only null left
 
19-166-138
View Documents
CTI
NSGF650
6.5 N/A
Only null left
 
19-050-369
View Documents
CTI
NSGF700
7 N/A
Only null left
 
19-050-370
View Documents
CTI
NSGF750
7.5 N/A
Only null left
 
19-050-371
View Documents
CTI
NSGF800
8 N/A
Only null left
 
19-050-372
View Documents
CTI
NSGF850
8.5 N/A
Only null left
 
19-166-139
View Documents
CTI
NSGF900
9 N/A
Only null left
 
18-120-252
View Documents
CTI
NSGF1000
10 N/A
Only null left
 
Description

Description

  • 100% powder free nitrile construction provides strength and puncture resistance
  • Bisque finish for superior grip
  • Folded cuff offers aseptic donning
  • Hand specific
  • Thickness: 5 mil

Specifications

Specifications

FDA, ASTM D 3578-00, AAMI, IES-RP-CC-005.2, 21 CFR 177-2600
Cream
Specific
Nitrile
Sterile
0.12 mm
14 MPa
30.5 cm
Class 100 (ISO 5)
No Texture
Yes
Powder Free
5 mil
NSGF Series
12 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'