missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CTI NSGF Series Sterile Nitrile Cleanroom Gloves
Sterile hand-specific cleanroom gloves are 12 in. in length and are recommended for Class 100 or higher controlled environments.
Supplier: CTI NSGF650
Description
- 100% powder free nitrile construction provides strength and puncture resistance
- Bisque finish for superior grip
- Folded cuff offers aseptic donning
- Hand specific
- Thickness: 5 mil
Specifications
| FDA, ASTM D 3578-00, AAMI, IES-RP-CC-005.2, 21 CFR 177-2600 | |
| Cream | |
| Specific | |
| Nitrile | |
| 6.5 | |
| 5 mil | |
| NSGF650 | |
| 14 MPa | |
| 30.5 cm |
| Class 100 (ISO 5) | |
| No Texture | |
| Yes | |
| Powder Free | |
| Sterile | |
| 0.12 mm | |
| NSGF Series | |
| 12 in. |