missing translation for 'onlineSavingsMsg'
Learn More

CTI NSGF Series Sterile Nitrile Cleanroom Gloves

Catalog No. 19166139
Change view
Click to view available options
Size:
10
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19166139 9
18120251 6
19166138 6.5
19050369 7
19050370 7.5
19050371 8
19050372 8.5
18120252 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19166139 Supplier CTI Supplier No. NSGF900

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sterile hand-specific cleanroom gloves are 12 in. in length and are recommended for Class 100 or higher controlled environments.

  • 100% powder free nitrile construction provides strength and puncture resistance
  • Bisque finish for superior grip
  • Folded cuff offers aseptic donning
  • Hand specific
  • Thickness: 5 mil

Specifications

Certifications/Compliance FDA, ASTM D 3578-00, AAMI, IES-RP-CC-005.2, 21 CFR 177-2600
Cleanroom Class Class 100 (ISO 5)
Color Cream
Disposable Single-use
Exterior Finish No Texture
Hand Specific
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 9
Sterility Sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Model NSGF900
Series NSGF Series
Tensile Strength 14 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less