missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Cryogenic Apron
Cryogenic apron provides waterproof, thermal protection against liquid nitrogen splashes and other extremely cold temperature tasks.
$457.37 - $500.04
Specifications
| Type | Apron |
|---|---|
| Size | Universal |
| Material | Nylon |
| Color | Blue |
| Closure Type | Buckles (Rear) |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
17-355-081
|
National Safety Apparel™
A02CRC24X36 |
24 x 36 in. |
Each for $481.30
|
|
|||||
|
17-355-082
|
National Safety Apparel™
A02CRC24X42 |
24 x 42 in. |
Each for $457.37
|
|
|||||
|
17-355-083
|
National Safety Apparel™
A02CRC24X48 |
24 x 48 in. |
Each for $500.04
|
|
|||||
Description
- Constructed of Teflon™ Laminated Nylon
- 3M™ Scotchlite™ Thinsulate™ liner
- Water resistant
- Adjustable strap and buckle closure at waist and neck
- Made in the USA
Specifications
| Apron | |
| Nylon | |
| Buckles (Rear) | |
| Yes | |
| Cryogenic Liquids, Gases | |
| 24 in. |
| Universal | |
| Blue | |
| Sterile | |
| Adjustable | |
| EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 |