missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Cryogenic Apron
Description
- Constructed of Teflon™ Laminated Nylon
- 3M™ Scotchlite™ Thinsulate™ liner
- Water resistant
- Adjustable strap and buckle closure at waist and neck
- Made in the USA
Specifications
Specifications
| Type | Apron |
| Size | Universal |
| Material | Nylon |
| Color | Blue |
| Closure Type | Buckles (Rear) |
| Sterility | Sterile |
| Latex Free | Yes |
| Neck Style | Adjustable |
| For Use With (Application) | Cryogenic Liquids, Gases |
| Certifications/Compliance | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 |
| Show More |