missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Cryogenic Apron
Description
- Constructed of Teflon™ Laminated Nylon
- 3M™ Scotchlite™ Thinsulate™ liner
- Water resistant
- Adjustable strap and buckle closure at waist and neck
- Made in the USA
Spécifications
Spécifications
| Type | Apron |
| Size | Universal |
| Material | Nylon |
| Color | Blue |
| Closure Type | Buckles (Rear) |
| Sterility | Sterile |
| Finish | Laminated |
| Latex Free | Yes |
| Neck Style | Adjustable |
| For Use With (Application) | Cryogenic Liquids, Gases |
| Afficher plus de résultats |