missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Round Bottom 2 mL Polypropylene Tubes with Internal Thread Cap

Made of high-grade polypropylene which guarantees high thermal resistance.
Supplier: Greiner Bio-One 121261
Description
- Internal thread has silicone gasket
- With ID writing area
- Sterile
- Non-pyrogenic and non-toxic
- Includes 150 white cap inserts
- Polyethylener case
- With or without star foot base
- Dia. x Height: 12
Identifiants chimiques
| Polypropylene | |
| Sterile |
Spécifications
| Natural | |
| Natural | |
| 2 mL | |
| Polypropylene | |
| 150 white cap inserts | |
| 100 | |
| -196°C to +121°C | |
| Sterile | |
| Screw Cap |
| Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic | |
| Not Autoclavable | |
| Round | |
| External | |
| 500 | |
| No Writing Area | |
| 1.8 to 2.0 mL | |
| Polypropylene |