missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cryo.s Round Bottom 2 mL Polypropylene Tubes with Internal Thread Cap
GREENER_CHOICE

Made of high-grade polypropylene which guarantees high thermal resistance.

Supplier:  Greiner Bio-One 121279

 Afficher plus de versions de ce produit

Numéro de catalogue. 07000253


Il en reste null

Description

Description

  • Internal thread has silicone gasket
  • With ID writing area
  • Sterile
  • Non-pyrogenic and non-toxic
  • Includes 150 white cap inserts
  • Polyethylener case
  • With or without star foot base
  • Dia. x Height: 12
Spécifications

Identifiants chimiques

Polypropylene
Sterile

Spécifications

Natural
Blue
Round
External
500
ID Writing Area
1.8 to 2.0 mL
Yes
Screw Cap
Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic
Not Autoclavable
Polypropylene
ID writing area and 150 white cap inserts
100
-196°C to +121°C
Sterile
Polypropylene
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions