missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Crucible Tongs, Stainless Steel, 24 inch
Description
The extra-long design facilitates use when reaching into extreme hot or cold environments. These tongs feature integral thumb and finger openings.
- Long-neck serrated tips
- Raised riveted joing
- Passivated
- Compatible with Gamma/ETO/Autoclavable sterilization methods
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Specifications
| Includes | Tongs |
| For Use With (Application) | Crucibles |
| Length (Metric) | 610 mm |
| Product Type | Crucible Tongs, Extra-long |
| Length (English) | 24 in. |
| Quantity | 1 |
| Tip Style | Corrugated |
| Material | Stainless Steel |