missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Crimp seals with PTFE/Rubber Septa Seal

Catalog No. 111010303
Change view
Click to view available options
Product Type:
Pressure Release Crimp Cap
Diameter (Metric) Inner:
20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Diameter (Metric) Inner
111010303 Pressure Release Crimp Cap 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010303 Supplier MilliporeSigma™ Supelco™ Supplier No. 27454U

Closure type crimp seal with rubber septum

  • PTFE/rubber septum
  • Crimp seals
  • Closure type

Specifications

Description Pressure release (Open center)
Diameter (Metric) Inner 20 mm
Material PTFE
Septum Rubber
No. per Pack 100
Thickness (Metric) 3.0 mm
Product Type Pressure Release Crimp Cap