missing translation for 'onlineSavingsMsg'
Learn More

Crime Scene Template

Catalog No. S99538
Change view
Click to view available options
Dimensions (L x W):
16.5 x 8.3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S99538 16.5 x 8.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99538 Supplier Customer Channels Group (Ccg) Supplier No. CST1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to simplify the drawing of difficult objects found at the crime scene.

  • Features segmented human body to permit drawing the human form in the exact position in which it was found
  • One quarter-inch scale with conventional 6 in. ruler along the right side; bottom and left sides marked in 0.25 in. increments
  • Dimensions: 6.5 × 3.25 in. (16.5 × 8.3cm)

Specifications

Dimensions (L x W) 16.5 x 8.3 cm
For Use With (Application) Designed to simplify the drawing of difficult objects found at the crime scene
Includes Conventional ruler along the right side with bottom and left sides marked in 0.63cm increments
Product Type Crime Scene Template