missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ CR2700 Handheld Wireless Bluetooth Handle Barcode Scanner for 1D, 2D, or QR Codes

Catalog No. 17579721
Change view
Click to view available options
Connection Type:
Bluetooth
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
17579721 Bluetooth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579721 Supplier Code Corporation™ Supplier No. 176515

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easily read wide and small barcodes with the ultra-fast CR2700 Handled Barcode Scanner. This aggressive, omnidirectional scanner eliminates repositioning and time-consuming rescans of barcodes.

  • Get your scanning processes started or add this scanner and battery kit to your current scanning solution
  • Uses B27 batteries with built-in power gauge
  • IP65 seal rating against dust and liquid ingress, CodeShield™ housing for disinfectant and chemical wipedown
  • Unequaled performance reading on curved and shiny surfaces
  • USB, Bluetooth™ 5 Low Energy (for enhanced data security, extended battery life and less downtime)
  • Customizable visual, audible and haptic feedback with multiple programmable buttons
  • Trace any troubles: Trackable service dates and battery statistics to help IT deploy and manage their scanner fleet

Specifications

Height (Metric) 135 mm
Height (English) 5.3 in.
Width (Metric) 53.34 mm
Width (English) 2.1 in.
Depth (Metric) 131 mm
Depth (English) 5.2 in.
Weight (Metric) 177 g
Weight (English) 0.29 lb.
Field View High Density Field: 30° Horizontal by 20° Vertical, Wide Field: 50° Horizontal by 33.5° Vertical
Includes CR2700 Scanner Handled Version, B27 Battery
Type Barcode Scanner
Connection Type Bluetooth
Data Memory 1 MB NOR Flash, 16 MB RAM
Power Supply Rechargeable Battery
Resolution High Density Field: 960 x 640; Wide Field: 960 x 640
Show More Show Less