missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Covidien PGII D.O.T. Sharps Disposal Containers
Description
Each container is labeled in accordance with ID# UN3291 Section 178 in accordance with 4H2, Packaging Group II, and “Regulated Medical Waste.”
- Sealing gasket and absorbent pad inside containers help contain excess liquid and guard against spills
- Molded-in carrying handles provide extra stability during transport
- Hinged lid
- Color: Red
Specifications
Specifications
| Capacity (Metric) | 68.1 L |
| Certifications/Compliance | PGII D.O.T. Compliant; ID # “UN3291” section 178 in accordance with 4H2, Packaging Group II, and “Regulated Medical Waste” |
| Closure Type | Hinged Top |
| Capacity (English) | 18 gal. |
| Color | Red |
| Quantity | 5/Cs. |
| Material | Polypropylene |