missing translation for 'onlineSavingsMsg'
Learn More

Covidien Dermacea™ 4-Ply Nonwoven Sponges

Catalog No. 22037983
Change view
Click to view available options
Quantity:
2000 Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22037983 2000 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22037983 Supplier Covidien Supplier No. 441402

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For applying ointments, prepping, wiping needles, cleaning slides

  • Highly absorbent

Specifications

Product Type Non-woven Sponge
Sterility Non-sterile
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (Metric) 10.16 cm
Width (English) 4 in.
Quantity 2000 Cs.
Dimensions (L x W) 4 x 4 in.
For Use With (Application) For applying ointments, prepping, wiping needles, cleaning slides and more
Thickness 4-Ply