missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Courier 7000 Series Shipping Scale
Description
- Designed to withstand constant use from offices to distribution centers. Fast setup with connection to shipping systems like UPS and FedEx.
- GeoCode application for local calibration adjustment.
- Dynamic Weighing retains weight data and presents it on a large, easily accessible backlit display.
- Its WeighAlert mode alerts users to packages that may be too heavy in relation to defined values.
- Courier 7000 can run on USB type-C or disposable battery power.
- Optional Ethernet, second RS232, Bluetooth/WiFi, remote display, ball top and roller top for material handling efficiency are available.
Specifications
Specifications
| Capacity | 15 kg |
| Display Type | LCD |
| Readability | 5 g |
| Model | i-C71M15R |
| Type | Scale |
| Legal for Trade | Class III |