missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Courier 5000 Series Shipping Scale
Description
- Easy-to-use scales for general shipping use with painted steel base.
- Stainless steel pan holds up to daily use and is easy to keep sanitary.
- Adjustable display for mounting to adapt to your workspace.
- The Dynamic Weighing/Display Hold application is ideal for large boxes and packages as it retains weight data on the display.
- It's also ideal for animals in veterinary applications.
- AC adapter power included.
- Simple USB type C for data and power connection, includes UPS soft.ware protocol string.
- Can also run using disposable battery power.
Specifications
Specifications
| Capacity | 6 kg |
| Display Type | LCD |
| Dimensions (LxW) Platform | 12.6 x 13 in. (319 x 329 mm) |
| Readability | 0.002 kg |
| Model | i-C52M6R |
| Type | Scale |
| Legal for Trade | Class III |