missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Courier 5000 Series Shipping Scale

Catalog No. 01920210
Change view
Click to view available options
Model:
i-C52M100L
i-C52M200L
i-C52M200X
i-C52M30R
i-C52M50L
i-C52M50R
i-C52M6R
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01920210 i-C52M100L
01920208 i-C52M200X
01920209 i-C52M200L
01920211 i-C52M30R
01920212 i-C52M6R
01920218 i-C52M50L
01920219 i-C52M50R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01920210 Supplier OHAUS Supplier No. 30745948

The Courier 5000 Series shipping scales feature a sturdy low-profile design with stainless steel top, making them tough enough for shipping applications and easy to clean for small veterinary applications. Data is clearly legible on a large, bright 1.1 in./28 mm display, and UPS system communication protocol is included.

  • Easy-to-use scales for general shipping use with painted steel base.
  • Stainless steel pan holds up to daily use and is easy to keep sanitary.
  • Adjustable display for mounting to adapt to your workspace.
  • The Dynamic Weighing/Display Hold application is ideal for large boxes and packages as it retains weight data on the display.
  • It's also ideal for animals in veterinary applications.
  • AC adapter power included.
  • Simple USB type C for data and power connection, includes UPS soft.ware protocol string.
  • Can also run using disposable battery power.

Specifications

Capacity 100 kg
Display Type LCD
Dimensions (LxW) Platform 15.7 x 20.5 in. (400 x 520 mm)
Readability 0.05 kg
Model i-C52M100L
Type Scale
Legal for Trade Class III