missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Courier 3000 Series Shipping Scale

Catalog No. p-200085082
Change view
Click to view available options
Model:
i-C31M200L
i-C31M35R
i-C31M75L
i-C31M75R
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01920198 i-C31M200L
01920199 i-C31M75L
01920201 i-C31M75R
01920202 i-C31M35R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01920198 Supplier OHAUS Supplier No. 30809910
Only null left

The Courier 3000 Series shipping scales’ intuitive, user-friendly interfaces, bright displays, and low-profile steel construction ensure durability and reliability from offices to warehouses to even veterinary offices (the Courier 3000 is effective for weighing small animals). Versatile and effective.

Ideal for general shipping jobs or veterinary applications.

  • Low-profile design with 1.5 mm thick painted steel platform to last rigorous daily use.
  • Coiled cable ensures flexible display mounting.
  • The Courier 3000's Display Hold mode (for use with large boxes and packages) retains weight on the large 1.1 in./28 mm high backlit display, until cleared.
  • AC adapter power included, and disposable battery power (not included) for portable use.

Specifications

Capacity 200 kg
Display Type LCD
Readability 0.1 kg
Model i-C31M200L
Type Scale
Legal for Trade Class III