missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Courier 3000 Series Shipping Scale
Description
Ideal for general shipping jobs or veterinary applications.
- Low-profile design with 1.5 mm thick painted steel platform to last rigorous daily use.
- Coiled cable ensures flexible display mounting.
- The Courier 3000's Display Hold mode (for use with large boxes and packages) retains weight on the large 1.1 in./28 mm high backlit display, until cleared.
- AC adapter power included, and disposable battery power (not included) for portable use.
Specifications
Specifications
| Capacity | 35 kg |
| Display Type | LCD |
| Readability | 0.02 kg |
| Model | i-C31M35R |
| Type | Scale |
| Legal for Trade | Class III |