missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Disposable Aspirating Pipets
GREENER_CHOICE

Catalog No. 08757313
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
Packaging Type:
Bulk
Individual Clear Plastic Wrap
Individual Paper/Plastic Wrap
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging Type
08757313 2 mL Individual Paper/Plastic Wrap
07200830 1 mL Bulk
0720019 2 mL Individual Clear Plastic Wrap
0720020 5 mL Individual Clear Plastic Wrap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 08757313 Supplier Corning™ Supplier No. C9016
Get Up to $2,500 in Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Constructed of polystyrene for strength, clarity, and durability. Corning™ Costar™ Disposable Aspirating Pipets are ideal for aseptically aspirating liquids by using vacuum suction.

 

  • One piece polystyrene construction
  • Sterile and certified nonpyrogenic
  • No graduations; unplugged
  • Tip shape: round

 

Specifications

Description Aspirating
Material Polystyrene
Length (English) 10.9 in.
Tip Style Round
Packaging Type Individual Paper/Plastic Wrap
Volume (English) 0.067 oz.
Volume (Metric) 2 mL
Length (Metric) 27.7 cm
Disposable Single-use