missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ TD Disposable Shorty Serological Pipets, Sterile
Description
These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5, 10, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. Packaged in plastic bags so several can be removed without contaminating the entire pack. ISO color-coding is printed directly on the tear strip.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Cat. No. 7078B-50 features negative and reverse graduations.
Spécifications
Spécifications
| Aspirator Plug | Yes |
| Calibrated | Yes |
| Material | Borosilicate Glass |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Length (English) | 8.4 in. |
| Negative Graduations | 3 mL |
| Tip Style | Round |
| Packaging Type | Multi-pack |
| Afficher plus de résultats |