missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Sterile Spatulas, V-scoop

Description
- Corning spatulas are designed to save time and to provide contamination-free samples.
- Eliminates the recycling and resterilizing necessary with reusable spatulas.
- Available in five different configurations.
- Microspatulas available in two configurations.
- Individually packaged.
- Antistatic.
- Sterile.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
Specifications
| Certifications/Compliance | USP Class VI, non-pyrogenic, RNase and DNase-free Certified |
| Disposable | Single-use |
| Product Type | Spatula |
| For Use With (Application) | Molecular biology applications, lyophilized samples and contamination-free sampling |
| Length (English) | 9.8 in. |
| Includes | V-scoop at one end and a larger round spoon at the other end |
| Material | Polystyrene |
| Length (Metric) | 24.9 cm |
| Sterility | Sterile |
| Shape | Scoop End, Spatula End |