missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Scholar™ PC-170 Hot Plate, 25°C to 360°C, Enamelled Stainless Steel

Catalog No. 13641564
Change view
Click to view available options
Top Plate Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
13641564 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13641564 Supplier Corning™ Supplier No. 6795170
Get Up to $2,500 in Products with Purchase
View all promotions

missing translation for 'validMainframeMsg'

Shape: Square; Size: 5 x 5 in.

An economically priced hot plate that has a white enameled steel top plate that provides heat ­transfer up to 360°C. Dual heat shields dissipate heat and keep the case cool to the touch.

  • Compact, saves on bench space
  • UL/CUL approved
  • 1-year warranty

Certifications

UL/CUL

Warranty and Services

One year

Specifications

Top Plate Material Stainless Steel
Temperature (English) 77°F to 672°F
Size 5 x 5 in.
Temperature (Metric) 25°C to 360°C
Height (English) 5 in.
Length (English) 4 in.
Weight (English) 2.86 lb.
Width (English) 5 in.
Height (Metric) 12.7 cm
Length (Metric) 10.16 cm
Weight (Metric) 1.3 kg
Width (Metric) 12.7 cm
Wattage 250 w
Amperage 2.1 A
Electrical Requirements 120 V, 60 Hz
Frequency 60 Hz
Shape Square
Voltage 120 V
Type Hot Plate
Show More Show Less