missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Pyroceram™ Hotplate, 5°C to 550°C, Glass Ceramic

Catalog No. 07770153
Change view
Click to view available options
Top Plate Material:
Glass Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
07770153 Glass Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07770153 Supplier Corning™ Supplier No. 6796600D
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Shape: Square, Size: 10 x 10 in., Plug Type: UK/EU-Style

Corning digital Hotplates, stirrers, and stirring Hotplates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.

  • Twin display stirring Hotplate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
  • Digital displays indicate when set temperature and stirring speeds are reached
  • Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
  • Angled front panel and large knobs minimize damage from spills
  • PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
  • PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)

Certifications

CE marked and UL/cUL approved

Specifications

Top Plate Material Glass Ceramic
Temperature (English) 41°F to 1022°F
Controller Type Digital
Size 10 x 10 in.
Temperature (Metric) 5°C to 550°C
Height (English) 15.4 in.
Length (English) 4.6 in.
Weight (English) 9.92 lb.
Width (English) 7.7 in.
Height (Metric) 39.1 cm
Length (Metric) 11.75 cm
Weight (Metric) 4.5 kg
Width (Metric) 19.7 cm
Wattage 1043 W
Amperage 4.5 A
Frequency 50 Hz
Includes BS 1363A or CEE7-7 Plug
Model PC-600D
Plug Type EU, UK
No. of Positions 1
Shape Square
Voltage 230 V
Type Hot Plate
Show More Show Less