missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellBIND™ Polystyrene Roller Bottles with Easy Grip Cap
GREENER_CHOICE

Treated with patented Corning CellBIND™ surface treatment

$3,753.89 - $4,613.70

Spécifications

Diameter (English) 4.6 in.
Diameter (English) Outer Neck 1.77 in.
Diameter (Metric) Outer Neck 45 mm
Material Polystyrene
Sterility Sterile
voir les spécifications

Produits 3
Numéro de catalogue Numéro du manufacturier. Cell Growth Area Closure Type Closure Color Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Cell Growth Area Closure Type Closure Color Prix Quantity & Availability  
08757210
GREENER_CHOICE
Afficher les documents Détails de la promotion
Corning™
431329
850 cm2 Easy Grip Vent Red
caisse de 40 chaque for $4,250.84
Il en reste null
 
05539105
GREENER_CHOICE
Afficher les documents Détails de la promotion
Corning™
3907
850 cm2 Easy Grip Orange
caisse de 40 chaque for $4,613.70
Il en reste null
 
07201221
GREENER_CHOICE
Afficher les documents Détails de la promotion
Corning™
431134
1700 cm2 Easy Grip Orange
caisse de 20 chaque for $3,753.89
Only null left
 
Description

Description

  • Easy Grip Vent Cap is designed for applications requiring consistent gas exchange and features large knurls designed for ergonomic handling
  • Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
  • Both resins meet the USP Class VI requirements for plastic containers and closures
  • Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
  • One piece seamless construction with printed graduations
  • Printed lot numbers to aid in product traceability
  • Sterilized by gamma radiation and nonpyrogenic

Certifications

Certified nonpyrogenic

Compliance

Meets the USP Class VI requirements for plastic containers and closures

Specifications

Specifications

4.6 in.
45 mm
Sterile
No
271 mm
HDPE
117 mm
1.77 in.
Polystyrene
Corning CellBIND Surface
Wide
10.66 in.
48 mm
Videos
SDS
Documents

Documents

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.