missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellBIND™ Polystyrene Roller Bottles with Easy Grip Cap
GREENER_CHOICE

Catalog No. 08757210
Change view
Click to view available options
Cell Growth Area:
1700 cm2
850 cm2
Closure Type:
Easy Grip
Easy Grip Vent
Closure Color:
Orange
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cell Growth Area Closure Type Closure Color
08757210 850 cm2 Easy Grip Vent Red
05539105 850 cm2 Easy Grip Orange
07201221 1700 cm2 Easy Grip Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08757210 Supplier Corning™ Supplier No. 431329
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Treated with patented Corning CellBIND™ surface treatment

  • Easy Grip Vent Cap is designed for applications requiring consistent gas exchange and features large knurls designed for ergonomic handling
  • Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
  • Both resins meet the USP Class VI requirements for plastic containers and closures
  • Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
  • One piece seamless construction with printed graduations
  • Printed lot numbers to aid in product traceability
  • Sterilized by gamma radiation and nonpyrogenic

Certifications

Certified nonpyrogenic

Compliance

Meets the USP Class VI requirements for plastic containers and closures

Specifications

Diameter (English) 4.6 in.
Diameter (English) Outer Neck 1.77 in.
Diameter (Metric) Outer Neck 45 mm
Material Polystyrene
No. per Case 40/Cs.
No. per Pack 2/Pk.
Sterility Sterile
Cell Growth Area 850 cm2
Closure Color Red
Surface Treatment Corning CellBIND Surface
Graduated No
Mouth Wide
Height (Metric) 271 mm
Height (English) 10.66 in.
Closure Material HDPE
Closure Size 48 mm
Diameter (Metric) 117 mm
Closure Type Easy Grip Vent
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.