missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellBIND™ Polystyrene Roller Bottles with Easy Grip Cap
GREENER_CHOICE

Treated with patented Corning CellBIND™ surface treatment

Supplier:  Corning™ 431134

 View more versions of this product

Catalog No. 07201221


Only null left

Description

Description

  • Easy Grip Vent Cap is designed for applications requiring consistent gas exchange and features large knurls designed for ergonomic handling
  • Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
  • Both resins meet the USP Class VI requirements for plastic containers and closures
  • Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
  • One piece seamless construction with printed graduations
  • Printed lot numbers to aid in product traceability
  • Sterilized by gamma radiation and nonpyrogenic

Certifications

Certified nonpyrogenic

Compliance

Meets the USP Class VI requirements for plastic containers and closures

Specifications

Chemical Identifiers

4.6 in.
45 mm
Sterile
No
271 mm
HDPE
117 mm
1.77 in.
Polystyrene
Corning CellBIND Surface
Wide
10.66 in.
48 mm

Specifications

4.6 in.
45 mm
20/Cs.
Sterile
Orange
No
271 mm
HDPE
117 mm
1.77 in.
Polystyrene
20/Pk.
1700 cm2
Corning CellBIND Surface
Wide
10.66 in.
48 mm
Easy Grip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.