missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PC-220 Pyroceram™ Hot Plate Stirrer, 480°C, Glass Ceramic

Catalog No. 114976A
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
114976A US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 114976A Supplier Corning™ Supplier No. 6795220
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

  • Guide to heating and stirring procedures

Stirring Range: 60 to 1100 rpm; Shape: Rectangle; Size: 4 x 5 in.; Plug Type: US-Style

Hot plate/stirrer units come with Corning’s exclusive Pyroceram top.

  • Micro-chemistry size
  • Hot top indicator light
  • Glass ceramic top
  • 2-year warranty

    Order Info

    Stir Bars are sold separately; see No. 401435.

    Certifications

    UL, ULC, CE, GS

    Compliance

    IEC 1010; meet FCC standards for electromagnetic interference

    Specifications

    Top Plate Material Glass Ceramic
    Voltage 120 V
    Includes Case of 1
    Safety Features Hot top indicator alerts when top plate temperature exceeds 60°C/140°F (even if unit is shut off), housing designed to deflect spills away from electronics and controls
    Electrical Requirements 120 V 60 Hz
    Controller Type Analog
    Model PC-220
    Length (English) 4.4 in.
    Size 4 x 5 in.
    Height (Metric) 18.5 cm
    Temperature (Metric) Ambient to 480°C
    Temperature (English) 77°F to 1022°F
    Ambient Temperature 25°C to 550°C
    Height (English) 7.3 in.
    Width (Metric) 14.7 cm
    Amperage 2.4 A
    Length (Metric) 11.2 cm
    Width (English) 5.8 in.
    Wattage 283 w
    Weight (English) 5.07 lb.
    Weight (Metric) 2.3 kg
    Type Stirring Hotplate
    Shape Rectangle
    Plug Type US
    No. of Positions 1
    Stirring Range 60 to 1100 rpm
    Warranty 2 Years
    Certifications/Compliance CE, cUL, UL, GS, IEC 1010
    Display LED
    Show More Show Less