missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 1000 mL Vacuum Filter/Storage Bottle System
Vacuum filtration systems use a square filter membrane support system that increases filtration rates with printed funnels to identify membrane type and product number. The system consists of a polystyrene filter funnel joined by an adapter ring to a removable polystyrene storage bottle with a separate sterile polyethylene cap.
Supplier: Corning™ 430517
Description
- Sterile vacuum filtration system size 1L (1000 mL) with 45 mm neck size
- Funnel contains 79 x 79 mm square membrate filter with a capacity of either 500 mL or 1000 mL
- Receiver easily unscrews from unit and can be sealed with a plug cap for filtrate storag
- Low liquid retention funnel design
- Filters feature printing on the funnel for easy product identification
- Angled hose connector simplifies vacuum line attachment
- Receiver bottles feature easy grip sides for improved handling
- Extra plastic storage bottles are available
- Prefilters must be ordered separately
- Individually packaged
- Radiation sterilized and certified nonpyrogenic
- Caps for receiver bottles are sterile and individually packaged
- Units are color coded by membrane type and labeled with both membrane material and pore size
- All membrane types are tissue culture compatible, and heat-sealed to the support grid to maximize flowrate, and reduce foaming and protein denaturization
- Cellulose Acetate (CA) membrane for low protein binding
- Nylon membrane for low extractables
- Cellulose nitrate (CN) for general-purpose filtration
- Polyethersulfone (PES) for fast flowrates and low protein binding
- Nylon, Cellulose Nitrate and Polyetersulfone (PES) membranes are detergent-free
- Not for parenteral use
Specifications
| Angled Hose | |
| Single-use | |
| Polystyrene | |
| 0.22 μm | |
| 54.5 cm2 | |
| Yes | |
| Vacuum Filter System | |
| 1000 mL |
| Includes square membrane filter, graduated funnel and receiver of clear polystyrene, polyethylene neck adapter, orange HDPE plug seal | |
| Bottle | |
| Cellulose Acetate | |
| Sterile | |
| Cellulose acetate membranes provide fast flow rates and low protein binding and are good for filtering cell culture media | |
| 12/Cs. | |
| 1000 mL | |
| 1000 mL |