missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 1000 mL Vacuum Filter/Storage Bottle System
GREENER_CHOICE

Catalog No. p-106141
Change view
Click to view available options
Material (Membrane):
Cellulose Acetate
Cellulose Nitrate
Nylon
PES
Funnel Capacity:
500 mL
1000 mL
Pore Size:
0.1 μm
0.2 μm
0.22 μm
0.45 μm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Membrane) Funnel Capacity Pore Size
09761180 PES 1000 mL 0.1 μm
09761141 Cellulose Acetate 500 mL 0.22 μm
0976140 Cellulose Acetate 1000 mL 0.22 μm
0976142 Nylon 1000 mL 0.2 μm
09761108 PES 1000 mL 0.22 μm
09761104 Cellulose Nitrate 1000 mL 0.22 μm
09761142 Cellulose Acetate 500 mL 0.45 μm
0976141 Cellulose Acetate 1000 mL 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 09761180 Supplier Corning™ Supplier No. 431474
Only null left

Includes

Square membrane filter, graduated funnel and receiver of clear polystyrene; polyethylene neck adapter and plug cap (supplied sterile and individually packaged).

Vacuum filtration systems use a square filter membrane support system that increases filtration rates with printed funnels to identify membrane type and product number. The system consists of a polystyrene filter funnel joined by an adapter ring to a removable polystyrene storage bottle with a separate sterile polyethylene cap.

  • Sterile vacuum filtration system size 1L (1000 mL) with 45 mm neck size
  • Funnel contains 79 x 79 mm square membrate filter with a capacity of either 500 mL or 1000 mL
  • Receiver easily unscrews from unit and can be sealed with a plug cap for filtrate storag
  • Low liquid retention funnel design
  • Filters feature printing on the funnel for easy product identification
  • Angled hose connector simplifies vacuum line attachment
  • Receiver bottles feature easy grip sides for improved handling
  • Extra plastic storage bottles are available
  • Prefilters must be ordered separately
  • Individually packaged
  • Radiation sterilized and certified nonpyrogenic
  • Caps for receiver bottles are sterile and individually packaged
  • Units are color coded by membrane type and labeled with both membrane material and pore size
  • All membrane types are tissue culture compatible, and heat-sealed to the support grid to maximize flowrate, and reduce foaming and protein denaturization
  • Cellulose Acetate (CA) membrane for low protein binding
  • Nylon membrane for low extractables
  • Cellulose nitrate (CN) for general-purpose filtration
  • Polyethersulfone (PES) for fast flowrates and low protein binding
  • Nylon, Cellulose Nitrate and Polyetersulfone (PES) membranes are detergent-free
  • Not for parenteral use

Specifications

Connectors Angled Hose
Description Includes square membrane filter, graduated funnel and receiver of clear polystyrene, polyethylene neck adapter, orange HDPE plug seal
Disposable Single-use
For Use With (Equipment) Bottle
Material Polystyrene
Material (Membrane) PES
Pore Size 0.1 μm
Sterility Sterile
Filtration Area 54.5 cm2
For Use With (Application) PES membranes provide the fastest flow rates, the lowest protein binding and low extractables and are best for filtering cell culture media
Graduations Yes
Quantity 12/Cs.
Type Vacuum Filter System
Volume (Metric) 1000 mL
Volume (Metric) Receiver 1000 mL
Funnel Capacity 1000 mL
Show More Show Less