missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Collagen I, Bovine
Description
Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.
Corning offers a broad range of collagen types that are derived from multiple species. These collagens have been used to culture a variety of cell types to promote adhesion, growth, and/or differentiation.
Spécifications
Spécifications
| Concentration | 5 to 10 μg/cm2 |
| À utiliser avec (application) | Cell Attachment and Proliferation, Cell-specific Morphology and Function |
| Formule | Liquid in 0.012N hydrogen chloride |
| Quantité | 30 mg |
| Sources | Bovine Dermis |
| Type de produit | Collagen, Bovine Type I |
| Contenu et stockage | 2°C to 8°C |
| Grade de qualité ou de pureté | >95% by SDS-PAGE |