missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Cold Finger Condenser With 24/40 Inner Joints
GREENER_CHOICE

Catalog No. 07705B
Change view
Click to view available options
Standard Taper Joint No:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
07705B 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07705B Supplier Corning™ Supplier No. 249024
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used to regulate refluxing by adjusting flow of air or water

  • 24/40 Standard Taper inner joint
  • Tubulation O.D.: 10mm (0.4 in.) (approx.)
  • Height: 176mm (3 in.) (approx.)
  • Jacket O.D. × L: 12 × 86mm (0.5 × 3.4 in.) (approx.)

Specifications

Material Borosilicate Glass
Quantity 1/Cs.
Height (Metric) 17.6 cm
Length (English) 3.3 in.
Standard Taper Joint No 24/40
Length (Metric) 8.6 cm
Height (English) 6.9 in.
For Use With (Application) Used to regulate refluxing by adjusting the flow of air or water through it
Type Cold Finger Condenser