missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Gentamicin Sulfate
Spécifications
Spécifications
| Content And Storage | 2° to 8°C |
| Form | Powder |
| Product Type | Antibiotic |
| Sterility | Sterile |
| Format | Plastic Bottle |
| Quantity | 1 x 1 g |