missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Dulbecco's Modification of Eagle's Medium (DMEM)
Description
- Modification of Basal Medium Eagle (BME) containing four-fold concentrations of the amino acids and vitamins found in BME
- Contains 4.5g/L glucose and do not contain sodium pyruvate and L-glutamine
- Certificate of Analysis available
Spécifications
Spécifications
| Product Type | DMEM Media |
| Sterility | Sterile |
| Without Additives | No Glutamine, No Sodium Pyruvate |
| Quantity | 6 x 500 mL |
| pH | 7 to 7.4 |
| Content And Storage | 2° to 8°C |