missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cell Expansion Bags
Features a single-web polyolefin film with very good clarity when filled for viewing cultures, suited for scalable expansion
$117.02 - $185.30
Specifications
| Content And Storage | -20° to 40°C |
|---|---|
| Certifications/Compliance | ANSI, AMI, ISO 11137 |
| For Use With (Application) | Expansion and culture of non-adherent cells, ideal for basic research biopharmaceutical applications |
| Includes | Reusable sampling valve |
| Tubing Style | Integrated |
| Catalog Number | Mfr. No. | Capacity (Metric) | Fill Volume | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Fill Volume | Price | Quantity & Availability | ||||
|
MT9120085
|
Corning™
9120085 |
1 L | 381 mL |
Each for $136.53
|
|
||||
|
MT9120086
|
Corning™
9120086 |
3 L | 633 mL |
Each for $156.02
|
|
||||
|
MT9120084
|
Corning™
9120084 |
500 mL | 190 mL |
Each for $117.02
|
|
||||
|
MT9120087
|
Corning™
9120087 |
5 L | 1252 mL |
Each for $185.30
|
|
||||
Description
Cell expansion bags are intended for the expansion and culture of non-adherent cells. The bags are made from single-web polyolefin, gas permeable film. The integrated tubing allows for functionally closed system filling, feeding, and sampling.
Features and Benefits
- Cell expansion observed with multiple cell models
- Gas permeable film
- Reusable sampling valve for in-process testing
- Tubing for sterile weld connections
- Scalable, user friendly
Specifications
| -20° to 40°C | |
| Expansion and culture of non-adherent cells, ideal for basic research biopharmaceutical applications | |
| Integrated | |
| 1/Ea. | |
| Port 1- two leads with female luers and small pinch clamps, port 2 -dockable fill line with sampling valve and small pinch clamp | |
| Radiation |
| ANSI, AMI, ISO 11137 | |
| Reusable sampling valve | |
| Single web polyolefin gas permeable film with good clarity | |
| 1/Pk. | |
| Each | |
| Cell Expansion Bag |