missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Expansion Bags

Catalog No. MT9120087
Change view
Click to view available options
Capacity (Metric):
500 mL
1 L
3 L
5 L
Fill Volume:
190 mL
381 mL
633 mL
1252 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Fill Volume
MT9120087 5 L 1252 mL
MT9120085 1 L 381 mL
MT9120086 3 L 633 mL
MT9120084 500 mL 190 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. MT9120087 Supplier Corning™ Supplier No. 9120087

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features a single-web polyolefin film with very good clarity when filled for viewing cultures, suited for scalable expansion

Cell expansion bags are intended for the expansion and culture of non-adherent cells. The bags are made from single-web polyolefin, gas permeable film. The integrated tubing allows for functionally closed system filling, feeding, and sampling.



Features and Benefits
  • Cell expansion observed with multiple cell models
  • Gas permeable film
  • Reusable sampling valve for in-process testing
  • Tubing for sterile weld connections
  • Scalable, user friendly

Specifications

Content And Storage -20° to 40°C
Certifications/Compliance ANSI, AMI, ISO 11137
For Use With (Application) Expansion and culture of non-adherent cells, ideal for basic research biopharmaceutical applications
Includes Reusable sampling valve
Tubing Style Integrated
Fill Volume 1252 mL
Film Description Single web polyolefin gas permeable film with good clarity
No. per Case 1/Ea.
No. per Pack 1/Pk.
Port Detail Port 1- two leads with female luers and small pinch clamps, port 2 -dockable fill line with sampling valve and small pinch clamp
Quantity Each
Sterilization Method Radiation
Product Type Cell Expansion Bag
Capacity (Metric) 5 L
Show More Show Less