missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Expansion Bags

Features a single-web polyolefin film with very good clarity when filled for viewing cultures, suited for scalable expansion

Supplier:  Corning™ 9120084

 View more versions of this product

Catalog No. MT9120084


Only null left

Description

Description

Cell expansion bags are intended for the expansion and culture of non-adherent cells. The bags are made from single-web polyolefin, gas permeable film. The integrated tubing allows for functionally closed system filling, feeding, and sampling.



Features and Benefits
  • Cell expansion observed with multiple cell models
  • Gas permeable film
  • Reusable sampling valve for in-process testing
  • Tubing for sterile weld connections
  • Scalable, user friendly
Specifications

Chemical Identifiers

-20° to 40°C
Expansion and culture of non-adherent cells, ideal for basic research biopharmaceutical applications
Integrated
1/Ea.
Port 1- two leads with female luers and small pinch clamps, port 2 -dockable fill line with sampling valve and small pinch clamp
Radiation
ANSI, AMI, ISO 11137
Reusable sampling valve
Single web polyolefin gas permeable film with good clarity
1/Pk.
Each
Cell Expansion Bag

Specifications

-20° to 40°C
Expansion and culture of non-adherent cells, ideal for basic research biopharmaceutical applications
Integrated
Single web polyolefin gas permeable film with good clarity
1/Pk.
Each
Cell Expansion Bag
ANSI, AMI, ISO 11137
Reusable sampling valve
190 mL
1/Ea.
Port 1- two leads with female luers and small pinch clamps, port 2 -dockable fill line with sampling valve and small pinch clamp
Radiation
500 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions