missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Core Polyurethane Chair - High Bench Height with Chrome Foot Ring

Numéro de catalogue. S90497
Change view
Click to view available options
:
Core Polyurethane Chair; Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue.
S90497 Core Polyurethane Chair; Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. S90497 Fournisseur Fisherbrand™ Code fournisseur 91328CF10
Il en reste null

Core Polyurethane Chair is height adjustable for 42 in. work surfaces and features manual adjustments and chrome adjustable foot ring. Self-skinning polyurethane is heavy-duty. It is ideal for tough environments.

  • Adjustable from 22.5 to 32.5 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 18-Inch Chrome adjustable foot ring with knob lock
  • Black, nylon-reinforced fiberglass base
  • Chemical, soil, and puncture resistant black polyurethane

Spécifications

Product Type Industrial Chair
Back Style Standard
Color Black
Adjustable (Height) 22.5 to 32.5 in.
Diameter (English) 27 in.
Load Bearing Capacity (English) 300 lb.
Frame Material Nylon-reinforced fiberglass
Lift Type Pneumatic
Finish Black
Adjustable Yes
Diameter (Metric) 68.58 cm
With Casters No
Weight (Metric) 15.42 kg
Warranty 15 year parts, lifetime on pneumatic lift
Weight (English) 34 lb.
Seating Height High Bench Height
With Backrest Yes
With Tilt No
Load Bearing Capacity (Metric) 136 kg
With Armrest No
Footrest Yes
With Lumbar Support No
Material Polyurethane
Seating Type High Bench Height
Afficher plus de résultats Afficher moins de résultats