missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Polynit™ Heatseal Wipes
GREENER_CHOICE

Use these wipes for all ultra-critical applications and general purpose cleaning. Contec™ Polynit Heatseal Wipes are constructed of 100% textured knitted polyester. Wipe are laser-cut, which seals the edges of the fabric for complete utilization of the wipe’s surface.

Supplier:  Contec™ PNHS99B/150

 View more versions of this product

Catalog No. 19047513



Only null left

Description

Description

  • Textured 100% polyester no-run knit wipes with heat-sealed edges
  • Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
  • Recommended for ISO Class 3-8 environments
  • Extremely low in particles, fibers and non-volatile residues (NVRS)
  • Good sorbency with solvents
  • Abrasion and chemical resistant
  • Laundered and packaged in an ISO Class 4 cleanroom
  • Available Validated Sterile to a 10-6 Sterility Assurance Level in accordance with standards and recommended practices of the AAMI/ISO 11137:2006 Guidelines

Order Info

Available in custom sizes and shapes. Contact your Fisher Safety Customer Service Representative for details.

Specifications

Chemical Identifiers

Knitted Polyester
Not Autoclavable
Single-use

Specifications

Heatseal Wipe
23 cm
23 cm
Not Autoclavable
ISO Class 4
23 x 23 cm (9 x 9 in.)
150 Wipes/Bag (Bulk)
Non-sterile
9 in.
9 in.
Knitted Polyester
140 gsm
Single-use
Ideal for general purpose cleaning
2-ply
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions