missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasySat™ Bucketless Floor Mop
GREENER_CHOICE

Catalog No. 191500692
Change view
Click to view available options
Includes:
1.5 L Translucent Solution Tank that can clean up to 5,000 ft.2 Tank weighs only 3.2 kg when full
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
191500692 1.5 L Translucent Solution Tank that can clean up to 5,000 ft.2 Tank weighs only 3.2 kg when full
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191500692 Supplier Contec™ Supplier No. BLMOP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eliminate the need for a bucket or wringer in cleanroom mopping. The Contec™ EasySat™ Bucketless Floor Mop features laser-cut sealed-edge VertiKlean™ mop head material and is fully autoclavable. A push button flow control releases cleaning solution on demand.

  • Completely eliminates the need for bucket or wringer
  • Designed specifically for cleanroom use
  • Features lasercut sealed-edge VertiKlean™ mop head material, which is a lightweight polyester fabric laminated to clean ester foam for excellent abrasion resistance
  • System includes a 1.5L (52 oz.) translucent solution tank that can clean up to 5,000 square feet
  • Tank weighs only 3.2kg (7 lbs.) when full
  • Push button flow control releases cleaning solution on demand
  • Angled mop heads clean hard-to-reach areas and can be attached and removed within seconds
  • System and mop heads are fully autoclavable up to 121°C (250°F) for 30 minutes
  • Mop heads come in regular and textured styles and are also available gamma irradiated
  • Heads easily attaches to frame using traditional hook and loop fasteners

Compliance

AAMI ISO 11137:2006

Specifications

Product Type Bucketless Floor Mop
Length (English) 21.5 in.
Sterility Non-sterile
Autoclavable Autoclavable
Includes 1.5 L Translucent Solution Tank that can clean up to 5,000 ft.2 Tank weighs only 3.2 kg when full
For Use With (Application) Ideal for use with disinfectants, designed specifically for cleanroom floors
Certifications/Compliance AAMI ISO 11137
Material Polypropylene Copolymer, Silicone Tubing