missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Sealed Foam Swabs

Description
- Strong, resist abrasion
- Open cell foam head for excellent cleaning and particle removal
- Large head is ideal for larger areas
- Excellent for applying coatings
- Ideal for cleaning with solvents such as isopropyl alcohol
Specifications
Specifications
| Diameter (English) Handle | 0.12 in. |
| Length (English) | 6.0 in. |
| For Use With (Application) | Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials |
| Product Type | Swab |
| Diameter (Metric) Handle | 3 mm |
| Length (Metric) | 152.4 mm |
| Length (English) Handle | 5.25 in. |
| Length (Metric) Handle | 133.3 mm |
| Material | Foam |
| Length (English) Tip | 0.75 in. |
| Show More |