missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Conical Tubes with Screw Cap
Description
BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
- Ensures leak-free storage and protects sample integrity.
- Suited for a wide range of laboratory tasks, enhancing flexibility.
- High-quality materials for long-lasting, robust performance.
- Free of plasticizers, biocides or mold release agents.
- Clear, visible graduations for quick volume assessment.
- Facilitates optimal sample recovery and efficient centrifugation.
- Available in 15 mL, 25 mL, and 50 mL formats.
- 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification. ECC200 error correction function enables safe code reading with up to 25% damaged codes.
Spécifications
Spécifications
| Closure Material | HDPE |
| Color | Clear |
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| Includes | 2D Datamatrix Code (SafeCode) |
| No. per Pack | 500 Pk. |
| Packaging | 500 Tubes (20 Bags x 25 Tubes) |
| Quantity | 500 Tubes |
| Sterility | Sterile |
| RNase Free | Yes |
| Afficher plus de résultats |