Learn More
Eppendorf™ Conical Tubes with Screw Cap

Eppendorf™ Conical Tubes with Screw Cap offer reliable sample containment and leak-free storage. SafeCode variants enhance sample identification, while the BioBased options, manufactured using renewable resources, provide an eco-friendly alternative without compromising performance.
Supplier: Eppendorf™ 0030122534
Description
BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
- Ensures leak-free storage and protects sample integrity.
- Suited for a wide range of laboratory tasks, enhancing flexibility.
- High-quality materials for long-lasting, robust performance.
- Free of plasticizers, biocides or mold release agents.
- Clear, visible graduations for quick volume assessment.
- Facilitates optimal sample recovery and efficient centrifugation.
- Available in 15 mL, 25 mL, and 50 mL formats.
- 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification. ECC200 error correction function enables safe code reading with up to 25% damaged codes.
Identifiants chimiques
| HDPE | |
| Polypropylene | |
| Not Autoclavable | |
| Screw Cap |
Spécifications
| ISCC PLUS, ACT, My Green Lab Certificates, Premium USP Class 6 | |
| Clear | |
| Polypropylene | |
| 200 Tubes (8 Bags x 25 Tubes) | |
| Sterile | |
| Cylindrical | |
| Yes | |
| Screw Cap | |
| 28.3 mm | |
| 17,000 x g |
| HDPE | |
| 25 mL | |
| 25/Bag | |
| 200 Tubes | |
| Not Autoclavable | |
| Pyrogen, DNase, RNase, human and bacterial DNA free | |
| Conical | |
| 78.5 mm | |
| Centrifuge Tube | |
| Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free |