missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shield™ Conform Wrap
Description
- Shield™ conform wrap for first aid needs
Spécifications
Spécifications
| Product Type | First Aid Bandage Wrap |
| Length (English) | 5 yd. |
| Length (Metric) | 4.5 m |
| Width (Metric) | 5.08 cm |
| Width (English) | 2 in. |
| Dimensions (L x W) | 4 yd. x 2 in. |