missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conductivity Standard, 2000 μS/cm at 25°C (1000 ppm TDS as NaCl), Ricca Chemical
Specifications
Specifications
| Packaging | Natural Poly Bottle |
| Concentration or Composition Notes | 1000ppm as NaCl |
| Physical Form | Liquid |
| Color | Colorless |
| Boiling Point | 100°C |
| Solution Type | Conductivity Standard |
| Type | Conductivity Standard |
| Quantity | 500 mL |
| Chemical Name or Material | Conductivity/TDS Standard |