missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conductivity Standard, 445 μS/cm at 25°C (213 ppm TDS as NaCl), Ricca Chemical
Specifications
Specifications
| Packaging | Natural Poly Bottle |
| Concentration or Composition Notes | 213ppm as NaCl |
| Physical Form | Liquid |
| Color | Colorless |
| Boiling Point | 100°C |
| Solution Type | Conductivity Standard |
| Type | Conductivity Standard |
| Quantity | 1 L |
| Chemical Name or Material | Conductivity/TDS Standard |