missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conductivity Standard, 1413 μS/cm at 25°C, Ricca Chemical
$110.41 - $807.42
Specifications
| Chemical Name or Material | Conductivity Standard |
|---|---|
| Odor | Odorless |
| Physical Form | Liquid |
| Color | Colorless |
| pH | 6.7 to 7.3 |
| Catalog Number | Mfr. No. | Quantity | Packaging | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Packaging | Price | Quantity | ||||
|
223652-20
|
Ricca Chemical Company
22365220 |
20 x 20 mL | Pack |
N/A
|
|
||||
|
223652-16
|
Ricca Chemical Company
22365216 |
500 mL | Natural Poly Bottle |
N/A
|
|
||||
|
223652-32
|
Ricca Chemical Company
R22365201A |
1 L | Natural Poly Bottle |
N/A
|
|
||||
|
2236521
|
Ricca Chemical Company
2236521 |
4 L | Natural Poly Bottle |
N/A
|
|
||||
|
2236525
|
Ricca Chemical Company
2236525 |
20 L | Cubitainer |
N/A
|
|
||||
Specifications
| Conductivity Standard | |
| Liquid | |
| 6.7 to 7.3 | |
| Conductivity Standard |
| Odorless | |
| Colorless | |
| 100°C | |
| Conductivity Standard |