missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conductivity Standard, 1413 μS/cm at 25°C, Ricca Chemical
Specifications
Specifications
| Chemical Name or Material | Conductivity Standard |
| Packaging | Cubitainer |
| Odor | Odorless |
| Physical Form | Liquid |
| Color | Colorless |
| pH | 6.7 to 7.3 |
| Boiling Point | 100°C |
| Solubility | Infinitely soluble in water |
| Solution Type | Conductivity Standard |
| Type | Conductivity Standard |
| Show More |