missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conductivity Calibration Standards, YSI™
NIST-traceable conductivity solutions to calibrate both field instruments and lab instruments and cells together for maximum accuracy
$210.56 - $680.07
Specifications
| Packaging | Glass Bottle |
|---|---|
| Conductivity | 1000μS/cm |
| Type | Conductivity Calibration Standard |
| Quantity | 1 qt. |
| Catalog Number | Mfr. No. | Quantity | Packaging | Conductivity | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Packaging | Conductivity | Price | Quantity | |||
|
09-390-16
|
Yellow Springs Instrument
065270 |
1 qt. | Glass Bottle | 1000μS/cm |
Each for $225.73
|
|
|||
|
09-390-18
|
Yellow Springs Instrument
YSI3163 |
1 qt. | Glass Bottle | 10,000μS/cm |
Each for $225.73
|
|
|||
|
09-390-20
|
Yellow Springs Instrument
3165 |
1 qt. | Glass Bottle | 100,000μS/cm |
Each for $210.56
|
|
|||
|
09-390-21
|
Yellow Springs Instrument
3167 |
8 x 1 pt. | Plastic Bottle | 1,000μS/cm (Fresh water) |
Case of 8 Each for $384.40
|
|
|||
|
09-390-22
|
Yellow Springs Instrument
060911 |
8 x 1 pt. | Plastic Bottle | 10,000μS/cm |
Case of 8 Each for $386.19
|
|
|||
|
09-390-23
|
Yellow Springs Instrument
060906 |
8 x 1 pt. | Plastic Bottle | 1413μS/cm (Fresh water) |
Pack of 8 Each for $413.13
|
|
|||
|
15-176-221
|
Yellow Springs Instrument
060660 |
8 x 1 pt. | Plastic Bottle | 50,000μS/cm (sea water) |
Each for $680.07
|
|
|||
Description
- Conductivity solutions are inspected with reference to primary standard solutions according to OIML recommendation 56
- Bottles include a table of corrections at temperatures between 20 and 30°C
- Available as: 1 Quart or in a box of 8 individual pints
Specifications
| Glass Bottle | |
| 1000μS/cm | |
| Conductivity Calibration Standard | |
| 1 qt. |